Indexable Drilling Insert, 120405, Carbide

  • Mfr # 5538604
  • Zoro # G3817175
product price: 
$
18.35
/ea
Sold in multiples of 5 for $91.75

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN
Material - Machining
Carbide
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538604
Zoro #
G3817175
UPC #
4050839901746
Country of Origin
Mexico
Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN
Item
Indexable Drilling Insert
Material - Machining
Carbide
Insert Style
TCF
Finish - Machining
TiAlN
Insert Application
Drilling
Insert Shape
V34
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Coating
TiAlN
Inscribed Circle
0.4730 in
Measurement System
Decimal Inch
Grade
WU40PH
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
4
ISO Number
TCF120405ECV34
Relief Angle
11 Degrees
ANSI Code
TCF120405ECV34
Coating Process
PVD
Manufacturer Grade
WU40PH
Secondary Material Application ISO Code
M
Shape
Triangle
Secondary Material Application
Stainless Steel
Peripheral Insert Style
Center Insert
Number of Cutting Edges
4
Mounting Style
Taper Screw

Dimensions

Dimension Type
Inch
Insert Size
120405
Width
9.8000mm
Corner Radius
0.50mm
Seat Size
E
Thickness
3.60mm
Hole Dia.
3.40mm
Cutting Edge Length
9.80mm

Description

Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , TiAlN, ANSI Code TCF120405ECV34, Coating Process PVD, Corner Radius 0.50mm, Hole Dia. 3.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews