
1-29/64 HSS 118 Degree Silver & Deming Drill with 1/2 Reduced Shank W/3-Flats C/L 190F Steam Oxide RHS/RHC
Mfr # 52493
Zoro # G1156047
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52493
Zoro #
G1156047
UPC #
662355524930
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 29/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Diameter
1.453125
Shank Size
0.5
Shank Length
2 1/4 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
5 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Description
Reduced Shank Drill Bit, Drill Bit Size 1 29/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.