Shop WALTER

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # 6837325
  • Zoro # G7920949

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6837325
Zoro #
G7920949
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMT09T308-MM4 WSM20S
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
ANSI Number
CPMT2(1.5)1
Relief Angle
11 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CPMT3(2.5)2-MM4 WSM20S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
MM4
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
Cutting Application
Turning
Number of Cutting Edges
2
Shape
Rhombic
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Depth of Cut
0.50 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CPMT3(2.5)2-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.