
Shop CHICAGO-LATROBE
See all product information
135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.10mm
Mfr # 47861
Zoro # G1823643
product price:Â $4.35
/eaKey Features
Overall Length
86 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.1 mm
Number of Flutes
2
Shank Dia.
5.1 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47861
Zoro #
G1823643
UPC #
662355478615
Country of Origin
United States
Dimensions
Overall Length
86 mm
Drill Bit Size
5.1 mm
Shank Dia.
5.1 mm
Drill Bit Dimension Type
Metric
Flute Length
52 mm
Diameter
0.2008
Shank Length
34 mm
Shank Size
0.2008
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 17/32 in
Drill Point Length
0.0416mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Jobber Length Drill Bit, Drill Bit Size 5.1 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.