135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC No 40

  • Mfr # 11070

  • Zoro # G1830171


product price:  $3.39
/ea

Key Features

Drill Bit Size
#40
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11070
Zoro #
G1830171
UPC #
662355110706
Country of Origin
United States

Dimensions

Drill Bit Size
#40
Overall Length
6 in
Shank Dia.
2.49 mm
Flute Length
1 3/8 in
Depth:Dia. Ratio
4xD
Shank Length
4 5/8 in
Diameter
0.098
Shank Size
0.098
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
1 3/8 in
Drill Point Length
0.0203 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Standards
NAS 907 Type B
List Number
906
Flute Type
Spiral
Decimal Equivalent
0.0980
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
906
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Steel
Aircraft Drill
Yes
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Bit Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 3/8 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.