135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC Let-F

  • Mfr # 11255

  • Zoro # G2982581


product price:  $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Drill Bit Size
F
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11255
Zoro #
G2982581
UPC #
662355112557
Country of Origin
United States

Dimensions

Drill Bit Size
F
Overall Length
6 in
Flute Length
2 7/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
6.53 mm
Shank Size
0.257"
Maximum Drilling Depth
2 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Aircraft Extension
Shank Length
3 1/8 in
Drill Point Length
0.0000 in
Diameter
0.2570 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
NAS 907 Type B
List Number
906
Decimal Equivalent
0.2570
Cutting Direction
Right Hand
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
906
Helix Angle
28 Degrees
Aircraft Drill
Yes
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Measurement System
Letter
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 7/8 in, Letter, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.