13/32 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68889
- Zoro # G923506570
product price:
$
12.69
/pk of 6, $2.11/ea
Sold in multiples of 6 pks for
$76.14
Key Features
Flute Length
3.875 in
Standards
NAS 907 TYPE B
Flute Type
Spiral Flute
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68889
- Zoro #
- G923506570
- UPC #
- 697334688891
- Country of Origin
- China
Dimensions
- Flute Length
- 3.875 in
- Overall Length
- 6 in
- Drill Bit Size
- 13/32 in
Details
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.