Shop CLE-FORCE
See all product information
Create Account
#31 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68926
- Zoro # G923506105
product price:
$
2.79
/pk of 12, $0.23/ea
Sold in multiples of 12 pks for
$33.48
Key Features
Overall Length
6 in
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68926
- Zoro #
- G923506105
- UPC #
- 697334689263
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #31
- Flute Length
- 1.625 in
Details
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.