
135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 12
Mfr # 11136
Zoro # G1225310
product price:Â $12.19
/eaKey Features
Drill Bit Size
#12
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11136
Zoro #
G1225310
UPC #
662355111369
Country of Origin
United States
Dimensions
Drill Bit Size
#12
Overall Length
12 in
Shank Dia.
4.8 mm
Flute Length
2 5/16 in
Depth:Dia. Ratio
4xD
Shank Size
0.189
Diameter
0.189
Shank Length
9 11/16 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0391 in
Maximum Drilling Depth
2 5/16 in
Description
Aircraft Extension Drill, Drill Bit Size #12, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 5/16 in, Wire, 4xD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.