Shop All Drill Bit Sets
Chicago-Latrobe
20PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #61-#80
Mfr # 45656
Zoro # G3613127
$50.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #80-#61
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 45656
- Zoro # G3613127
- UPC # 662355456569
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #80-#61 |
Shank Dia. | 0.0135 in to 0.0390 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | #80-#61 |
Depth x Dia. Ratio | 4xD |
Largest Drill Bit Size | #61 |
Drill Bit Sizes Included | #62, #63, #64, #65, #66, #67, #68, #69, #70, #71, #72, #73, #74, #75, #76, #77, #78, #79, #80 |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | #80 |
Details
Description
Jobber Drill Bit Set, Number of Drill Bits 20, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93707RPB103050)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- RIDGID Vac, Red 16 Gal Wet/Dry Rt1600 (62723)
- DRILL AMERICA 1"-1/4-12 HSS Left Hand Plug Tap (DWTP1-1/4-12LH)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 (42801)
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2, A-Z, #1-# 60 (57728)
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Set Chicago-Latrobe 150 Steam Oxide HSS, 29-Piece (57714)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/64 (57719)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1mm-13mm (45925)
- Chicago-Latrobe Drill Bits