Shop All Drill Bit Sets
Chicago-Latrobe
60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60
Mfr # 69902
Zoro # G3592023
original price:
$146.48
20% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Material - Machining High Speed Steel
- Drill Bit Size #60-#1
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Chicago-Latrobe
- MFR # 69902
- Zoro # G3592023
- UPC # 662355699027
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60-#1 |
Sizes Included | #60-#1 |
Depth:Dia. Ratio | 4xD |
Largest Drill Bit Size | #1 |
Drill Length Class | Screw Machine Length |
Smallest Drill Bit Size | #60 |
Drill Bit Sizes Included | #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8 |
Details
Description
Screw Machine Drill Bit Set, Number of Drill Bits 60, 135 Degrees Drill Bit Point Angle, High Speed Steel, Bright (Uncoated), Drill Bit Sizes Included #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, Wire, Drill Bit Point Type Conventional Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015M)
- PROTO 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (J5323M)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Jobber Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 #1-#60 (57853)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/4x1/64 (49911)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- CHICAGO-LATROBE 26pc 135° Heavy-Duty Screw Machine Length Drill 559 Straw Oxide Cobalt 8%-M42 A-Z (69855)
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS A - Z (57718)
- Chicago-Latrobe Drill Bit Sets