Shop All Drill Bit Sets
Chicago-Latrobe
26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS A - Z
Mfr # 57718
Zoro # G2992071
original price:
$128.09
13% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Letter
- Measurement System Letter
- Drill Bit Size A-Z
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 57718
- Zoro # G2992071
- UPC # 662355577189
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A-Z |
Shank Dia. | 0.2340 in to 0.4130 in |
Sizes Included | A-Z |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Size Range | A-Z |
Largest Drill Bit Size | Z |
Drill Bit Sizes Included | B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z |
Smallest Drill Bit Size | A |
Drill Length Class | Jobber Length |
Details
Description
Jobber Drill Bit Set, Number of Drill Bits 26, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- MILWAUKEE TOOL M18 750 MCM Cu/Al Replacement Blades (48-44-0411)
- S&G TOOL AID HOSE CLAMP PLIERS SET (SG19780)
- DYNABRADE Right Angle Air Disc Sander, Indus, 1.3 HP (52634)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS A - Z (45638)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-7mmx.5mm (57729)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Set Chicago-Latrobe 150 Steam Oxide HSS, 29-Piece (57714)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-13mmx.5mm (54127)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190C Straw HSS-CO 8% 9/16-1IN (69868)
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- Chicago-Latrobe Drill Bits