13PC 118 Degree General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-7mmx.5mm

  • Mfr # 57729

  • Zoro # G3680896


product price:  $44.25
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57729
Zoro #
G3680896
UPC #
662355577295
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Sizes Included
1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm
Drill Bit Size
1 mm to 7 mm by 0.5 mm
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Dia.
197/500 in
Smallest Drill Bit Size
1 mm
Drill Bit Sizes Included
0.50 mm, 1.00 mm, 1.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm
Drill Length Class
Jobber-Length
Largest Drill Bit Size
7 mm

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
List Number
150
Standards
DIN 338
Primary Material Application
All Materials
Shank Type - Machining
Straight
Number of Drill Bits
13
Finish - Machining
Black Oxide
Aircraft Drill
No
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Flute Type
Spiral
Drill Bit Case Type
Drill Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.