26PC A-Z HSS 118 Degree General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN

  • Mfr # 69883

  • Zoro # G3664001


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69883
Zoro #
G3664001
UPC #
662355698839
Country of Origin
United States

Dimensions

Drill Bit Size
A to Z
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Letter
Sizes Included
A-Z
Depth x Dia. Ratio
4xD
Shank Dia.
117/500 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
A
Largest Drill Bit Size
Z
Drill Bit Sizes Included
A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Overall Length
3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
150-TN
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
Standards
ASME B94.11M-1993
Aircraft Drill
No
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Measurement System
Letter
Number of Drill Bits
26
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 26, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.