CASE METAL 1MM-13MMX0.5MM 25PC
Mfr # 57809
Zoro # G322913139
product price:Â $21.99
/eaKey Features
System of Measurement
Metric
Finish
Painted
Material
Steel
Application
Use to build your own drill sets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57809
Zoro #
G322913139
UPC #
662355578094
Country of Origin
United States
Dimensions
Size
1 mm - 13 mm (by 0.5 mm)
Details
System of Measurement
Metric
Finish
Painted
Material
Steel
Item
Index
Application
Use to build your own drill sets
Description
25-Piece Metal Drill Index
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.