CASE METAL #61-80 WIRE 20PC

  • Mfr # 57805

  • Zoro # G022912814


product price:  $14.89
/ea

Key Features

Application
Use to build your own drill sets
Finish
Painted
System of Measurement
Wire
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57805
Zoro #
G022912814
UPC #
662355578056
Country of Origin
United States

Dimensions

Size
#60 - #80

Details

Item
Index
Application
Use to build your own drill sets
Finish
Painted
System of Measurement
Wire
Material
Steel

Description

20-Piece Metal Drill Index

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.