Shop CHICAGO-LATROBE

Let-T Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550-TA TiAlN RHS/RHC

  • Mfr # 44964

  • Zoro # G3665961


product price:  $22.45
/ea
Sold in multiples of 6 for $134.70

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
T
Number of Flutes
2
Shank Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44964
Zoro #
G3665961
UPC #
662355449646
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
T
Shank Dia.
9 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Flute Length
3 1/2 in
Shank Length
1 3/8 in
Maximum Drilling Depth
2 5/8 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
550TA
Number of Pieces
1
Decimal Equivalent
0.3580
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Series
55TA
Spiral Direction
Right Hand
Material Grade - Machining
M42
Aircraft Drill
Yes
Measurement System
Letter
Primary Material Application ISO Code
M, P, S
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.3580, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.