No 2 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN RHS/RHC

  • Mfr # 42672

  • Zoro # G2820209


product price:  $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#2
Number of Flutes
2
Shank Dia.
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42672
Zoro #
G2820209
UPC #
662355426722
Country of Origin
United States

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
#2
Shank Dia.
5.6 mm
Drill Bit Dimension Type
Wire
Flute Length
2 5/8 in
Depth:Dia. Ratio
4xD
Diameter
0.221
Shank Length
1 1/4 in
Shank Size
0.221
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0458 in
Maximum Drilling Depth
1 31/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
150ASP-TA
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Decimal Equivalent
0.2210
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P, S
Material Grade - Machining
High Performance
Series
150ASP-TA
Aircraft Drill
Yes
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N, S
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.2210, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.