Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4171737
  • Zoro # G2814572

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171737
Zoro #
G2814572
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412RH
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
ANSI Number
WNMG433RH
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
Tin
Insert Holding Type
Straight Hole
Secondary Material Application
Stainless Steel
ANSI Code
WNMG433RH
Chip-Breaker Style
Double Sided
Shape
Trigon
Included Angle
80 Degrees
Primary Material Application
Steel
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
Coating Process
CVD
Manufacturer Grade
WP35CT
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.