No 36 HSS 135 Deg NAS-Type Aircraft Extension Drill 12IN OAL Chicago-Latrobe 912 Steam Oxide RHS/RHC

  • Mfr # 11160
  • Zoro # G1154181
product price: 
$
11.69
/ea
Sold in multiples of 12 for $140.28

Key Features

Drill Bit Size
#36
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11160
Zoro #
G1154181
UPC #
662355111604
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
NAS 907 Type B
Decimal Equivalent
0.1065
Cutting Direction
Right Hand
List Number
912
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
912
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Aircraft Drill
Yes
Bit Style
Aircraft Extension Drill
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#36
Overall Length
12 in
Depth:Dia. Ratio
4xD
Flute Length
1 7/16 in
Shank Dia.
2.71 mm
Diameter
0.1065
Shank Length
1 3/16 in
Shank Size
0.1065
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 7/16 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0221 in
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size #36, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 7/16 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.