Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 282450

  • Zoro # G2836771


product price: $21.49
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3180"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282450
Zoro #
G2836771
UPC #
093367824501
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
Shank Dia.: 0.3180"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Drill Bit Size
F
55% Thread Drill Size
I
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Shank Length
1 19/32 in
Square Size
0.2380 in
Thread Size
5/16"-18
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Helix Angle
49 Degrees
Class of Fit
2B
Primary Material Application ISO Code
M, P
Series
SFHD
Shank Type - Machining
Straight
Threads per Inch
18
Thread Standard
UNC
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Limit
H3
Tap Shank Standard
USCTI Table 302A
Number of Pieces
1
List Number
SFHD

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.