Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/8"-16, Taper, 4 Flutes, UNC

  • Mfr # 305699

  • Zoro # G1814449


product price: $11.68
/ea

Key Features

Shank Dia.
Shank Dia. 0.5900"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305699
Zoro #
G1814449
UPC #
093367056995
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.5900"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
Thread Length
1-1/4"
Tap Length Standard
USCTI
65% Thread Drill Size
P
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
Shank Length
1 11/16 in
55% Thread Drill Size
8.40 mm
Square Size
0.2860 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
HTGP-TN
Tap Finish
TiN
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP-TN
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
16
Tap Shank Standard
USCTI
Thread Limit
H3
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
2B
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Taper, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.