Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-9, Plug, 4 Flutes, UNC

  • Mfr # 307715

  • Zoro # G4350814


product price: $66.59
/ea

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307715
Zoro #
G4350814
UPC #
662355145005
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
H4
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Shank Length
2 7/32 in
Square Size
0.5230 in
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Tap Length Standard
USCTI
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Bright
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
9
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.