Pullman Cover, 3-Strap, Fits 16x4
Mfr # 46465
Zoro # G5961812
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pan Covers
Gauge
26
Freezer Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46465
Zoro #
G5961812
UPC #
400010983797
Country of Origin
United States
Dimensions
Size
17 3/8 in W x 16 13/32 in L
Overall Width
16 3/8 in
Details
Item
Pullman Cover
Material
Aluminized Steel
Color
Silver
Bakeware and Roast Pans Product Group
Bread Pan Covers
Gauge
26
Freezer Safe
No
Oven Safe
Yes
Dishwasher Safe
No
Number of Slots
3
Pan Style
Pullman Bread Pan Non-Nesting Drop Cover
NSF Certified
No
Description
Pullman Cover, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 17 3/8 in, Overall Width 16 3/8 in, NSF Certified No, Number of Slots 3, Pan Style Pullman Bread Pan Non-Nesting Drop Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.