Zoro Homepage

1" D-Handle Air Impact Wrench 1400 ft.-lb.

  • Mfr # CP797-6

  • Zoro # G3731131


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
4,200 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Housing Material
Aluminum Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP797-6
Zoro #
G3731131
UPC #
015451009298
Country of Origin
Japan

Dimensions

Square Drive Size
1"
Air Inlet Size - Air Tools
1/2" NPT
Min. Hose Size
1/2 in
Anvil Length - Air Impacts
1.250"
Drive Size - Air Tools
1" Square
Overall Length
22 1/4 in
Drive Size
1 in Square
Extended Anvil Length
6 in

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 40 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,400 ft-lb, Fastening Torque 900 ft-lb, Free Speed 4,200 RPM, Impact Rated Yes, Impact Sound Level 121 dB, Impacts per Minute 1,080, Number of Speed Settings 3, Power to Weight Ratio 47.1 ft-lb/lb, Max. Bolt Capacity 1 1/4 in, Drive Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.