Zoro Homepage

1" D-Handle Air Impact Wrench 2800 ft.-lb.

  • Mfr # CP0611-D28H

  • Zoro # G4141606


product price: $3,819.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
CFM @ Full Load
68.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP0611-D28H
Zoro #
G4141606
UPC #
-
Country of Origin
Japan

Dimensions

Square Drive Size
1"
Anvil Length - Air Impacts
1.250"
Drive Size - Air Tools
1" Square
Overall Length
14 1/8 in
Min. Hose Size
1 in
Air Inlet Size - Air Tools
1/2" NPT
Drive Size
1 in Square

Details

Item
Impact Wrench
Free Speed
3,500 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
CFM @ Full Load
68.0
Average CFM @ 15 Second Run Time
17.00
Blows per Minute - Air Tools
1020
Blows per Minute
1020
Housing Material
Steel
Retainer Type
Through Hole
Body Style - Air Tools
D-Handle
Retainer Type - Air Impacts
Ring
Duty Cycle - Air Tools
Industrial Duty
Style
D-Handle
Max. Bolt Capacity
1 3/8 in
Anvil Type - Air Impacts
Standard
Duty
Industrial
Item - Air Impact Wrenches
Air Impact Wrench
Torque Range
900 to 1800 ft.-lb.
Anvil
Standard
Max. Torque
2800 ft.-lb.
Handle Material
Aluminum
Required Pressure
90 psi
Tool Weight
22.9 lb
Features
360 Degrees Adjustable D-Type Side Handle, Compact 3-Part Construction & Easy Maintenance, Full Teasing (Inside) Trigger With Durable Reverse, Hole Type Socket Retainer With O-Ring, Operator Comfort And Control Thanks To Perfect Ergonomic Design Even At Very Hig
Standards
EN ISO 11148-6:2013, ISO-28927-2
Duty Rating
Industrial Duty
Fastening Torque
1,800 ft-lb
Breakaway Torque
2,800 ft-lb
Drive Type
Standard
Impact Sound Level
110 dB
Tool Style
Compact
Max. Air Pressure
90 psi
Power to Weight Ratio
122.3 ft-lb/lb
Exhaust Location
Bottom
Impacts per Minute
1,020
Power Source
Air Powered
Vibration Level
18.0 m/sq sec
Built-In Light
No
Air Consumption
68 cfm
Impact Rated
Yes
Air Pressure
90 psi
Clutch Style
2 Jaw Clutch
Min. Air Pressure
90 psi
Number of Speed Settings
3

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 68 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 2,800 ft-lb, Fastening Torque 1,800 ft-lb, Free Speed 3,500 RPM, Impact Rated Yes, Impact Sound Level 110 dB, Impacts per Minute 1,020, Number of Speed Settings 3, Power to Weight Ratio 122.3 ft-lb/lb, Max. Bolt Capacity 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.