
1 in. Dr SuperDuty Air Impact Wrench With 6 in. Extended Shank
Mfr # CPT-797-6
Zoro # G316315543
product price:Â $1,609.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPT-797-6
Zoro #
G316315543
UPC #
-
Country of Origin
China
Description
Features Truck tire tool of choice Long known as the workhorse of the truck tire industry Rocking dog clutch for smooth operation and extreme durability Teasing throttle for easy bolt starting Convenient reverse valve for easy directional changes Choice of professional mechanics for high volume tire work on trucks, buses and heavy equipment Includes 6 extended anvil for tire work Specifications Square Drive - 1 in. Working Torque Range - 150-900 ft. lb. Max Torque at 90 PSI Reverse - 1400 ft. lb.Blows Per Minute Free Speed rpm - 4200 Length - 22.25 in. Avg. Air Consumption - 10 cfm Actual Air Consumption at load - 40 cfm Air Inlet Thread Size - 1/2 in.NPTF Min. Hose Size - 1/2 in. Sound Pressure - 110 dBA Item Weight - 33.800 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.