1" Pistol Grip Air Impact Wrench 1290 ft.-lb.

  • Mfr # CP6778EX-P18D

  • Zoro # G2367639


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,100 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6778EX-P18D
Zoro #
G2367639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Overall Length
10 1/8 in
Air Inlet Size - Air Tools
3/8" NPT
Anvil Length - Air Impacts
1.250"
Drive Size - Air Tools
1" Square
Min. Hose Size
1/2 in
Drive Size
1 in Square

Details

Item
Impact Wrench
Free Speed
5,100 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Style
Pistol Grip
Max. Torque
1290 ft.-lb.
Retainer Type - Air Impacts
Ring / Thru Hole
Housing Material
Steel
Features
Comfortable And Light Weight, Dust-Proof (Ip6), Extremely Durable Steel Motor
Blows per Minute - Air Tools
1050
Body Style - Air Tools
Pistol
CFM @ Full Load
38.0
Handle Material
Composite
Max. Bolt Capacity
1 in
Retainer Type
Friction Ring, Through Hole
Includes
Bronxe Muffler
Tool Weight
10.1 lb
Anvil Type - Air Impacts
Standard
Average CFM @ 15 Second Run Time
9.50
Duty Cycle - Air Tools
Industrial Duty
Item - Air Impact Wrenches
Air Impact Wrench
Required Pressure
90 psi
Duty
Industrial
Torque Range
290 to 1030 ft.-lb.
Blows per Minute
1050
Duty Rating
Industrial Duty
Built-In Light
No
Power to Weight Ratio
128 ft-lb/lb
Impacts per Minute
1,050
Tool Style
Compact
Fastening Torque
1,030 ft-lb
Drive Type
Standard
Explosive Environment Rating
ATEX Zone 2
Max. Air Pressure
90 psi
Clutch Style
Twin Hammer
Standards
EN ISO 11148-6:2013, ISO-28927-2
Air Pressure
90 psi
Air Consumption
38 cfm
Min. Air Pressure
90 psi
Power Source
Air Powered
Breakaway Torque
1,290 ft-lb
Explosive Environment Rated
ATEX Certified
Impact Rated
Yes
Number of Speed Settings
3
Vibration Level
9.4 m/sq sec
Impact Sound Level
105 dB
Exhaust Location
Bottom

Description

Impact Wrench, Power Source Air Powered, Air Consumption 38 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,290 ft-lb, Fastening Torque 1,030 ft-lb, Free Speed 5,100 RPM, Impact Rated Yes, Explosive Environment Rated ATEX Certified, Explosive Environment Rating ATEX Zone 2, Impact Sound Level 105 dB, Impacts per Minute 1,050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.