Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Stroke Air Needle Scaler 4300 bpm

  • Mfr # CP0456-LASAN

  • Zoro # G3266545


product price: $1,197.69
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 in
Overall Length
16 1/4 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,300 bpm
CFM @ Full Load
13.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP0456-LASAN
Zoro #
G3266545
UPC #
015451661694
Country of Origin
Hungary

Dimensions

Stroke Length
1 in
Overall Length
16 1/4 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Air Inlet Connection Size
1/4 in
Shank Size
0.5 in
Compatible Shank Size
1/2 in

Details

Item
Needle Scaler Kit
Air Inlet
1/4 in NPT Female
Blows per Minute
4,300 bpm
CFM @ Full Load
13.9
Handle Type
Straight
Duty
Industrial
Includes
Quick Change Collar Retainer
Standards
ANSI, OSHA
Body Style - Air Tools
In-Line
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
For Use With
Chisels; Needles
Item - Air Needle Scalers
Air Needle Scaler
Average CFM @ 15 Second Run Time
13.9
Design
Straight
Shank
1/2 in
Required Pressure
90 psi
Blows per Minute - Air Tools
4,300
Housing Lock
Needle
Air Pressure
90 psi
Power Source
Air Powered
Kit Contents
(1) Bare Tool, (19) Needles
Needle Holder Capacity
19
Air Inlet Type
NPT
Air Inlet Gender
Female
Sound Level
108 dB
Duty Rating
Heavy Duty
Series
Needle Scaler
Accessory Free Tool Change
Yes
Scaler Type
Needles
Number of Needles
19
Anti-Vibration Technology
No
Vibration Level
16.8 m/sq sec
Tool Weight
6 lb
Body Style
In-Line
Air Consumption
14 cfm
Throttle Type
Lever

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 in, Blows per Minute - Air Tools 4,300, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 13.9, CFM @ Full Load 13.9, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 16 1/4 in, Design Straight, Shank 1/2 in, Housing Lock Needle, Throttle Lever, Standards ANSI, OSHA, For Use With Chisels; Needles, Includes Quick Change Collar Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.