Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" 50 ft.-lb. Pneumatic Ratchet

  • Mfr # CP886H

  • Zoro # G4281326


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
50 ft.-lb.
Free Speed
160 rpm
Length
10.25"
Square Drive Size
1/2"
Min. Hose
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP886H
Zoro #
G4281326
UPC #
015451410193
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.25"
Square Drive Size
1/2"

Details

Max. Torque
50 ft.-lb.
Free Speed
160 rpm
Min. Hose
3/8"
Duty
General
Air Inlet
1/4" npt
Item
Pneumatic Ratchet
Housing Material
Aluminum
Reversing
No

Description

Pneumatic Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.