Zoro Homepage

1/2" Pistol Air Drill 500 rpm

  • Mfr # CP785H

  • Zoro # G3677423


product price: $298.99
/ea
Free Shipping & Returns

Key Features

HP
0.50
HP - Air Tools
0.50
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
16.5
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP785H
Zoro #
G3677423
UPC #
015451400187
Country of Origin
Japan

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
3/8 in
Overall Length
7 3/4 in
Chuck Size
1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Width
9 3/4 in
Overall Height
9 3/4 in
Spindle Thread Size
3/8"-24

Description

Air-Powered Drill, Pistol Body Style - Air Tools, Free Speed 500 RPM, Torque 2.82 to 11.3 ft-lb, Average CFM @ 15 Second Run Time 4.10, CFM @ Full Load 16.5, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train 2-Step Planetary, Overall Length 7 3/4 in, Tool Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.