Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Pistol Air Drill 900 rpm

  • Mfr # CP1117P09

  • Zoro # G7608395


product price: $566.99
/ea
Free Shipping & Returns

Key Features

HP
1.0
HP - Air Tools
1.00
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
29.8
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP1117P09
Zoro #
G7608395
UPC #
015451695293
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
3/8 in
Overall Length
8 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/2 in
Overall Width
3 3/8 in
Overall Height
6 3/4 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
1.0
HP - Air Tools
1.00
CFM @ Full Load
29.8
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
900 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
3.57 to 14.30 ft-lb
Bearings
Ball Bearing
Style
Pistol
Duty
Industrial
Variable Speed
Yes
Item - Air Drills
Air Drill
Average CFM @ 15 Second Run Time
7.40
Drill Chuck Type
Keyless
Housing Material
Aluminum
Throttle Type
Trigger
Includes
Chuck Key, Side Handle
Tool Weight
3.4 lb
Gear Train
Planetary
Body Style - Air Tools
Pistol
Handle Material
Aluminum
Handle Type
Pistol Grip
Application
Drilling, Reaming Holes
Drilling Capacity in Aluminum
1/2 in
Air Pressure
90 psi
Bearing Design
Ball
Min. Torque
0 ft-lb
Horsepower
1 hp
Drilling Capacity in Cast Iron
1/2 in
Vibration Level
2.5 m/sq sec
Torque Range
0 ft-lb to 14.3 ft-lb
Power Source
Air-Powered
Reversible
No
Air Consumption
29.5 cfm
Chuck Material
Metal
Drilling Capacity in Steel
1/2 in
Max. Torque
14.3 ft-lb
Noise Level
83 dB
Exhaust Location
Handle
Duty Rating
Industrial Duty

Description

Air-Powered Drill, Pistol Body Style - Air Tools, Free Speed 900 RPM, Torque 3.57 to 14.30 ft-lb, Average CFM @ 15 Second Run Time 7.40, CFM @ Full Load 29.8, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 in, Tool Weight 3.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.