1/2" Pistol Grip Air Impact Wrench 460 ft.-lb.

  • Mfr # CP7732C

  • Zoro # G3881599


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
9,410 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Drive Size - Air Tools
1/2" Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7732C
Zoro #
G3881599
UPC #
015451761844
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1/2"
Drive Size - Air Tools
1/2" Square
Min. Hose Size
3/8 in
Anvil Length - Air Impacts
0.750"
Overall Length
4 1/4 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
9,410 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Anvil Type - Air Impacts
Standard
Retainer Type
Friction Ring
Blows per Minute
1400
Body Style - Air Tools
Pistol
Tool Weight
2.2 lb
Max. Torque
460 ft.-lb.
Max. Bolt Capacity
1/2 in
Average CFM @ 15 Second Run Time
5.50
Handle Material
Rubber
Features
1 Hand-Operation Behind The Trigger, Full Teasing Trigger, Steel Motor
Required Pressure
90 psi
CFM @ Full Load
22.0
Blows per Minute - Air Tools
1400
Duty
Industrial
Torque Range
52 to 285 ft.-lb.
Housing Material
Composite
Item - Air Impact Wrenches
Air Impact Wrench
Duty Cycle - Air Tools
Industrial Duty
Retainer Type - Air Impacts
Ring
Style
Pistol Grip
Clutch Style
Jumbo Hammer
Exhaust Location
Bottom
Tool Style
Compact
Power to Weight Ratio
209 ft-lb/lb
Impacts per Minute
1,400
Drive Type
Standard
Vibration Level
10.8 m/sq sec
Air Pressure
90 psi
Breakaway Torque
460 ft-lb
Max. Air Pressure
90 psi
Impact Rated
Yes
Min. Air Pressure
90 psi
Fastening Torque
285 ft-lb
Standards
EN ISO 11148-6:2013, ISO-28927-2
Built-In Light
No
Impact Sound Level
107 dB
Power Source
Air Powered
Number of Speed Settings
4
Air Consumption
22 cfm
Duty Rating
Industrial Duty

Description

Impact Wrench, Power Source Air Powered, Air Consumption 22 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 460 ft-lb, Fastening Torque 285 ft-lb, Free Speed 9,410 RPM, Impact Rated Yes, Impact Sound Level 107 dB, Impacts per Minute 1,400, Number of Speed Settings 4, Power to Weight Ratio 209 ft-lb/lb, Max. Bolt Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.