1/2" W x 18" L Air Belt Sander 20000 rpm

  • Mfr # CP5080-4200H18

  • Zoro # G6904335


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Duty
General
HP
0.5 HP
Belt Size
1/2 in W x 18 in L
Pad Size
1/2"W x 18"L
Average CFM @ 15 Second Run Time
10.8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP5080-4200H18
Zoro #
G6904335
UPC #
015451689643
Country of Origin
Taiwan, Province of China

Dimensions

Belt Size
1/2 in W x 18 in L
Pad Size
1/2"W x 18"L
Overall Length
13.4"
Min. Hose Size
3/8 in
Min Hose Size
1/4"
Tool Length
13 3/8 in
Minimum Hose Size
1/4 in
Belt Width
1/2 in
Air Inlet Size
1/4 in
Belt Length
18 in

Details

Item
Air Belt Sander
Duty
General
HP
0.5 HP
Average CFM @ 15 Second Run Time
10.8 cfm
CFM @ Full Load
21.6 cfm
Required Pressure
90 psi
Free Speed
20,000 rpm
Handle Material
Aluminum
Exhaust Type
Rear
Variable Speed
Yes
Air Inlet
1/4" NPT
Throttle
Lever
Housing Material
Composite
Tool Weight
2.8 lb
Standards
CE
Product Type
Air-Powered Belt Sander
Horsepower
0.54 hp
Belt Speed
2,500 SFPM
Air Inlet Type
NPT
Speed Settings
Variable
Average Flow Rate
10.8 cfm
Arm Rotation
360 Degrees
Vacuum Type
Non-Vacuum
Sound Level (dB)
91 dBA
Grip Type
Dual
Throttle Type
Non-Locking Lever
Tool Series
CP5080
Vibration Level
2.5 vpm
Arm Type
Pivoting
Air Consumption
26 cfm
Exhaust Location
Rear
Sound Level
91 dBA

Description

Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Variable, Belt Speed 2,500 SFPM, Grip Type Dual, Horsepower 0.5 hp, Duty Medium, Air Consumption 26 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Lever, Vacuum Type Non-Vacuum, Tool Series CP5080, Sound Level 91 dBA, Vibration Level 2.5 vpm, Tool Length 13 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.