2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm

  • Mfr # CP7268

  • Zoro # G3595173


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Duty
General
Pad Size
2-3/4"W x 17-1/2"L
Pad Face Type
Clip
Average CFM @ 15 Second Run Time
8.5 cfm
Vacuum/Non-Vacuum
Non-Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7268
Zoro #
G3595173
UPC #
015451624057
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
2-3/4"W x 17-1/2"L
Overall Length
16-1/2"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
17 1/2 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Abrasive Pad Size
2 3/4 in x 17 1/2 in
Pad Width
2 3/4 in
Pad Length
17 1/2 in
Tool Width
2 3/4 in
Orbit Diameter
1 in

Details

Item
Heavy Duty Dual Piston Straight Line Sander
Duty
General
Pad Face Type
Clip
Average CFM @ 15 Second Run Time
8.5 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
10.7 cfm
Free Speed
5,000 rpm
Required Pressure
90 psi
Handle Material
Aluminum
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
Yes
Application
Rough Sanding, General Application
Throttle
Trigger
Housing Material
Aluminum
Tool Weight
6.1 lb
Product Type
Straight-Line Sander
Speed Settings
Fixed
Average Flow Rate
8.5 cfm
Abrasive Shape
Rectangle
Maximum Motor Speed
5,000 RPM
Abrasive Mount Type
Clamp
Number of Vacuum Holes
0
Standards
CE
Throttle Type
Push Button
Exhaust Location
Rear
Sound Level (dB)
104 dBA
Air Consumption
14 cfm
Features
For Large Surfaces
Pad Motion
Inline
Grip Type
D-Handle
Maximum Disc Speed
5,000 RPM
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Sound Level
104 dBA

Description

Air Sander, Product Type Straight-Line Sander, Abrasive Shape Rectangle, Abrasive Pad Size 2 3/4 in x 17 1/2 in, Pad Motion Inline, Abrasive Mount Type Clamp, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Duty Light, Grip Type D-Handle, Maximum Motor Speed 5,000 RPM, Speed Settings Fixed, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Orbit Diameter 1 in, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.