Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 50 ft.-lb Air Ratchet Wrench

  • Mfr # CP828

  • Zoro # G3598253


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
50 ft.-lb
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP828
Zoro #
G3598253
UPC #
015451227081
Country of Origin
Japan

Dimensions

Drive Size - Air Tools
3/8" Square
Length
10"
Air Inlet Size - Air Tools
1/4" NPT
Head Width
1-5/8"
Square Drive Size
3/8"
Head Height
1-1/16"
Overall Length
10 in
Min. Hose Size
3/8 in
Drive Size
3/8 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
50 ft.-lb
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
Free Speed
150 RPM
Throttle
Lever
Housing Material
Aluminum
Duty
General
Required Pressure
90 psi
Handle Material
Aluminum
Item
Ratchet
Reversing
Yes
Retainer Type
Ball Detent
Variable Speed
No
Air Inlet
1/4 in NPT
Exhaust
Front
Average CFM @ 15 Second Run Time
3.75
Min. Hose
3/8"
CFM @ Full Load
15.0
Tool Weight
2.4 lb
Features
Anti-Slip Head Design
Duty Rating
General Duty
Min. Air Pressure
90 psi
Power Source
Air Powered
Exhaust Location
Side
Air Consumption
4 cfm
Side to Center
3/4 in
Max. Air Pressure
90 psi
Fastening Torque
50 ft-lb
Air Pressure
90 psi

Description

Ratchet, Air-Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 150 RPM, Fastening Torque 50 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 10 in, Side to Center 3/4 in, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.