Zoro Homepage

3/8" 90 ft.-lb Air Ratchet Wrench

  • Mfr # CP7830Q

  • Zoro # G3717366


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
90 ft.-lb
Torque Range
10 to 70 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7830Q
Zoro #
G3717366
UPC #
015451561130
Country of Origin
Japan

Dimensions

Drive Size - Air Tools
3/8" Square
Length
12"
Head Width
1-3/4"
Head Height
1-1/4"
Square Drive Size
3/8"
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
12 in
Drive Size
3/8 in Square
Min. Hose Size
3/8 in

Description

Ratchet, Air-Powered, Air Consumption 5 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 190 RPM, Fastening Torque 90 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 12 in, Side to Center 3/4 in, Tool Weight 2.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.