Zoro Homepage

3/8" Pistol Air Drill 6000 rpm

  • Mfr # CP1117P60

  • Zoro # G7481442


product price: $487.99
/ea
Free Shipping & Returns

Key Features

HP
1.0
HP - Air Tools
1.00
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
29.8
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1117P60
Zoro #
G7481442
UPC #
015451695231
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 15/16 in
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Width
3 1/8 in
Overall Height
6 7/8 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
1.0
HP - Air Tools
1.00
CFM @ Full Load
29.8
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
6,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
0.62 to 2.50 ft-lb
Body Style - Air Tools
Pistol
Bearings
Ball Bearing
Item - Air Drills
Air Drill
Duty
Industrial
Includes
Jacobs Chuck
Average CFM @ 15 Second Run Time
7.40
Throttle Type
Trigger
Handle Material
Aluminum
Gear Train
Planetary
Housing Material
Aluminum
Variable Speed
Yes
Tool Weight
2.2 lb
Drill Chuck Type
Keyed
Style
Pistol
Handle Type
Pistol Grip
Application
Drilling, Reaming Holes
Bearing Design
Ball
Duty Rating
Industrial Duty
Drilling Capacity in Wood
3/8 in
Air Consumption
29.5 cfm
Torque Range
0 ft-lb to 2.5 ft-lb
Horsepower
1 hp
Chuck Material
Metal
Min. Torque
0 ft-lb
Power Source
Air-Powered
Noise Level
83 dB
Exhaust Location
Handle
Max. Torque
2.5 ft-lb
Reversible
No
Vibration Level
2.5 m/sq sec
Drilling Capacity in Aluminum
1/4 in
Air Pressure
90 psi

Description

Drill, HP - Air Tools 1.00, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 6,000 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 0.62 to 2.50 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 7.40, CFM @ Full Load 29.8, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.