Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Pistol Grip Air Impact Wrench 305 ft.-lb.

  • Mfr # CP7731

  • Zoro # G3296819


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Free Speed
6,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Tool Weight
2.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7731
Zoro #
G3296819
UPC #
015451720650
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/8"
Overall Length
4 3/8 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4" NPT
Drive Size - Air Tools
3/8" Square
Anvil Length - Air Impacts
0.050"
Drive Size
3/8 in Square

Details

Item
Impact Wrench
Free Speed
6,400 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Tool Weight
2.9 lb
Retainer Type
Friction Ring
Includes
Hook
Blows per Minute
1200
Body Style - Air Tools
Pistol
Anvil Type - Air Impacts
Standard
Max. Torque
305 ft.-lb.
Anvil
Standard
Max. Bolt Capacity
3/8 in
Style
Pistol Grip
Duty
General
CFM @ Full Load
18.0
Required Pressure
90 psi
Torque Range
71 to 240 ft.-lb.
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
1200
Average CFM @ 15 Second Run Time
4.50
Retainer Type - Air Impacts
Thru Hole
Housing Material
Steel
Features
Easily Adjustable For Either Right Or Left Handed Operation, Jumbo Hammer, One Hand Operation Forward - Reverse By Either Left Or Right Handed Users
Handle Material
Aluminum
Item - Air Impact Wrenches
Air Impact Wrench
Vibration Level
8.5 m/sq sec
Impact Sound Level
104 dB
Standards
EN ISO 11148-6:2013, ISO-28927-2
Power Source
Air Powered
Built-In Light
No
Fastening Torque
240 ft-lb
Exhaust Location
Bottom
Air Consumption
18 cfm
Breakaway Torque
305 ft-lb
Max. Air Pressure
90 psi
Air Pressure
90 psi
Min. Air Pressure
90 psi
Clutch Style
Rocking Dog
Tool Style
Compact
Drive Type
Standard
Number of Speed Settings
3
Duty Rating
General Duty
Impacts per Minute
1,200
Power to Weight Ratio
105.5 ft-lb/lb
Impact Rated
Yes

Description

Impact Wrench, Power Source Air Powered, Air Consumption 18 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 305 ft-lb, Fastening Torque 240 ft-lb, Free Speed 6,400 RPM, Impact Rated Yes, Impact Sound Level 104 dB, Impacts per Minute 1,200, Number of Speed Settings 3, Power to Weight Ratio 105.5 ft-lb/lb, Max. Bolt Capacity 3/8 in, Drive Size 3/8 in Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.