Zoro Homepage

N5 Spline Air Impact Wrench, 6 in Ext Anvil, D-Handle, Torque 1920lbft, 5200RPM, Pinless Rocking Dog

  • Mfr # CP7782-SP6

  • Zoro # G4281439


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
#5
Free Speed
5,200 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle
Max. Torque
1920 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7782-SP6
Zoro #
G4281439
UPC #
015451701345
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
#5
Min. Hose Size
1/2"

Details

Item
Pneumatic Impact Wrench
Free Speed
5,200 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle
Max. Torque
1920 ft.-lb.
Blows per Minute
500
Duty
Heavy Duty
Torque Range
370 to 1475 ft.-lb.
Housing Material
Aluminum
Style
D-Handle

Description

Pneumatic Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.