Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm

  • Mfr # CP7255H

  • Zoro # G3712913


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Duty
General
Item - Air Sanders
Air Random Orbital Sander
Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
HP
0.2 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7255H
Zoro #
G3712913
UPC #
015451666002
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Size
6"
Orbit Dia.
3/16 in
Min. Hose Size
3/8 in
Overall Length
11"
Min Hose Size
3/8"
Wheel Dia.
3/16"
Tool Length
11 in
Tool Height
3 13/16 in
Orbit Diameter
3/16 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Tool Width
6 in
Maximum Disc Diameter
6 in

Details

Item
Air Random Orbital Sander
Duty
General
Item - Air Sanders
Air Random Orbital Sander
HP
0.2 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
16 cfm
HP - Air Tools
0.2 hp
Required Pressure
90 psi
Free Speed
12,000 rpm
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
Yes
Body Style - Air Tools
Pistol
Duty Cycle - Air Tools
General Duty
Housing Material
Composite
Throttle
Lever
Tool Weight
1.9 lb
Features
Low Noise Level Shut-Off, Motorsoft Grip, Speed Control Switch
Standards
CE
Weight Class
Midweight
Disc Motion
Random Orbital
Series
CP7255
Speed Settings
Variable
Exhaust Location
Rear
Motor Type
Gearless
Vacuum Type
Non-Vacuum
Product Type
Air-Powered Orbital Sander
Average Flow Rate
9 cfm
Abrasive Mount Type
Hook and Loop
Maximum Orbits per Minute
11,000
Air Inlet Type
NPT
Air Inlet Gender
Female
Tool Series
CP7255
Air Consumption
17 cfm
Grip Type
Extended
Throttle Type
Lever
Maximum Disc Speed
11,000 RPM
Number of Vacuum Holes
0
Sound Level (dB)
81 dBA
Horsepower
0.3 hp
Sound Level
81 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 17 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.