6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm

  • Mfr # CP7255SV

  • Zoro # G4086135


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Duty
General
Item - Air Sanders
Air Random Orbital Sander
HP
0.3 HP
Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7255SV
Zoro #
G4086135
UPC #
015451631567
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
Pad Size
6"
Orbit Dia.
3/16 in
Min. Hose Size
3/8 in
Overall Length
9.1"
Min Hose Size
3/8"
Wheel Dia.
3/16"
Tool Length
9 1/8 in
Minimum Hose Size
3/8 in
Tool Width
6 in
Tool Height
4 1/8 in
Maximum Disc Diameter
6 in
Air Inlet Size
1/4 in
Orbit Diameter
3/16 in

Details

Item
Air Random Orbital Sander
Duty
General
Item - Air Sanders
Air Random Orbital Sander
HP
0.3 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4 cfm
CFM @ Full Load
16 cfm
Vacuum/Non-Vacuum
Vacuum
HP - Air Tools
0.3 hp
Free Speed
12,000 rpm
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
Yes
Air Inlet
1/4" NPT
Body Style - Air Tools
Palm
Throttle
Lever
Includes
Vacuum Kit
Duty Cycle - Air Tools
General Duty
Housing Material
Composite
Tool Weight
1.8 lb
Standards
CE
Features
Low Noise Level Shut-Off, Motorsoft Grip, Low Vibration Level, Self Vacuum Model in PSA Pad, Speed Control Switch
Average Flow Rate
8 cfm
Air Consumption
16 cfm
Horsepower
0.3 hp
Disc Motion
Random Orbital
Exhaust Location
Rear
Vacuum Type
Self-Vacuum
Air Inlet Type
NPT
Maximum Disc Speed
12,000 RPM
Air Inlet Gender
Female
Number of Vacuum Holes
6
Throttle Type
Lever
Sound Level (dB)
81 dBA
Motor Type
Gearless
Tool Series
CP7255
Abrasive Mount Type
Adhesive-Backed
Weight Class
Midweight
Speed Settings
Variable
Series
CP7255
Grip Type
Extended
Product Type
Air-Powered Orbital Sander
Maximum Orbits per Minute
12,000
Dust Collection Type Included
Vacuum Hose Mount
Sound Level
81 dBA

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.