Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Orbital Sander, 6 in, 7/16 in Orbit, Non-Vacuum, Handle Lever, 1/4 in NPT, 0.28 HP, 12,000 RPM
- Mfr # CP5314-60H
- Zoro # G923295269
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
17 cfm
Free Speed
12,000 rpm
Min. Hose Size
0.25 in
Overall Length
10.04 in
Starting System
Safety Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP5314-60H
- Zoro #
- G923295269
- UPC #
- 15451674267
- Country of Origin
- Hungary
- Item
- Orbital Sander
- CFM @ Full Load
- 17 cfm
- Free Speed
- 12,000 rpm
- Starting System
- Safety Lever
- Max Power
- 0.28 hp
- Color
- Black, Red
- Air Inlet Gender
- Female
- Vibration Level
- 21.3 ft/s²
- Sound Power Level
- 87 dBA
- Handle Type
- Palm;Handle
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- NPT
Dimensions
- Min. Hose Size
- 0.25 in
- Overall Length
- 10.04 in
- Width
- 6 in
- Depth
- 3.27 in
- Air Inlet Thread Size
- 1/4 in
- Size
- 6 in
Description
Designed for industrial sanding, finishing, and pre-polishing tasks, the CP53 Series pneumatic orbital sander delivers efficient performance with its 0.3 hp (210 W) motor and excellent comfort thanks to its ergonomic palm-shaped soft grip. Available in various models: Non-Vacuum, Central Vacuum and Self Vacuum.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.