Air Compressor Pump, 3.5, 5.5, Single Stage Stage, 0.91 qt Oil Capacity, 2 Cylinder

  • Mfr # 4116091337

  • Zoro # G0126500


product price: $402.29
/ea
Free Shipping & Returns

Key Features

HP
3.5, 5.5
Number of Stages
Single Stage
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
130 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4116091337
Zoro #
G0126500
UPC #
738435744816
Country of Origin
China

Dimensions

Flywheel Dia.
13 3/4 in
Bore Dia.
2 31/64 in
Sheave Size @ 1725 RPM
8 3/8 in, 9 7/8 in, 11 3/8 in
Stroke Length
2 3/8 in
Overall Height
14.25 in
Overall Width
13 in
Overall Depth
11 in
Sheave Size @ 3450 rpm
4 3/4 in
Flywheel Diameter
13 3/4 in
Bore Diameter
2.48 in
Outlet Size
0.62 in

Details

Item
Air Compressor Pump
HP
3.5, 5.5
Number of Stages
Single Stage
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
130 PSI
Free Air CFM @ Max. Pressure
11.1
Pump RPM
1250
NPT Outlet
5/8 in
Groove Quantity
1
Oil Capacity
0.91 qt
Valve Type
Reed
Rotation
CCW
Valve Material
Stainless Steel
Finish
Matte Black
Avg. Pump Life
10,000 hr
Construction
Aluminum, Cast Iron
Mounting Pattern
6-9/64 in W x 5-1/2 in D
Flywheel Included
Yes
Groove Section
A
Free Air Flow Rate @ Maximum Pressure
11.1 cfm @ 130 psi
Features
Variety of Power Levels
Outlet Connection Type
NPT
Pump Speed
1,250 RPM
Number of Grooves
1
Maximum Operating Pressure
130 psi
Average Pump Life
10,000 hr
Lubrication Required
Yes
Maximum Output Power
5.5 hp

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 5.5 hp, Free Air Flow Rate @ Maximum Pressure 11.1 cfm @ 130 psi, Number of Cylinders 2, Maximum Operating Pressure 130 psi, Flywheel Diameter 13 3/4 in, Flywheel Included Yes, Pump Speed 1,250 RPM, Construction Aluminum, Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.