Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Pump, 5, 7.5, Two Stage Stage, 1.31 qt Oil Capacity, 2 Cylinder

  • Mfr # 1312100706

  • Zoro # G2195798


product price: $1,536.29
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP
5, 7.5
Number of Stages
Two Stage
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312100706
Zoro #
G2195798
UPC #
738435744670
Country of Origin
China

Dimensions

Flywheel Dia.
16 7/8 in
Stroke Length
3 1/2 in
Overall Height
23.03 in
Overall Width
17.91 in
Bore Dia.
4 1/8 in
Overall Depth
17.91 in
Flywheel Diameter
16 7/8 in
Bore Diameter
4.12 in
Outlet Size
0.75 in

Details

Item
Air Compressor Pump
HP
5, 7.5
Number of Stages
Two Stage
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 PSI
Free Air CFM @ Max. Pressure
23
Pump RPM
10
NPT Outlet
3/4 in
Groove Quantity
2
Oil Capacity
1.31 qt
Valve Material
Stainless Steel
Finish
Matte Black
Groove Section
A
Valve Type
Disc
Mounting Pattern
9 in W x 7-3/4 in D
Rotation
CCW
Avg. Pump Life
20,000 hr
Flywheel Included
Yes
Construction
Cast Iron
Pump Speed
1,000 RPM
Maximum Output Power
7.5 hp
Lubrication Required
Yes
Free Air Flow Rate @ Maximum Pressure
23.0 cfm @ 175 psi
Features
Variety of Power Levels
Outlet Connection Type
NPT
Average Pump Life
20,000 hr
Maximum Operating Pressure
175 psi
Number of Grooves
2

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.0 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 7/8 in, Flywheel Included Yes, Pump Speed 1,000 RPM, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Disc, Valve Material Stainless Steel, Rotation CCW, Stroke Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.