Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cutoff ToolGen Duty22k rpm12.5cfm

  • Mfr # CP874

  • Zoro # G3665401


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Duty
General
Free Speed
22,000 RPM
Wheel Dia.
2 7/8 in
CFM @ Full Load
12.5
HP
0.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP874
Zoro #
G3665401
UPC #
015451394875
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
2 7/8 in
Overall Length
7 1/4 in
Spindle Dia.
3/8-24
Max. Wheel Thickness
1/16 in
Air Inlet Connection Size
1/4 in
Maximum Wheel Thickness
1/16 in
Wheel Diameter
2 7/8 in
Min. Hose Size
3/8 in
Spindle Diameter
3/8 in
Arbor Hole Size
3/8 in

Details

Item
Cut-Off Tool
Duty
General
Free Speed
22,000 RPM
CFM @ Full Load
12.5
HP
0.5 hp
Includes
Safety Guard
Air Inlet
1/4 in NPT Female
Housing Material
Aluminum
Variable Speed
Yes
Min. Hose
3/8 in
Required Pressure
90 psi
Arbor Hole
3/8 in
Guard Material
Steel
Speed Control
Lever
Exhaust
Rear
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
3.1
Lever Type
Safety Lock Off
Standards
ISO-28927-8
Features
High Speed Cutter
Lock-Off Switch
Yes
Kit Contents
(1) Bare Tool
Max. Speed
22,000 RPM
Air Consumption
12 cfm
Air Pressure
90 psi
Exhaust Location
Rear
Duty Rating
Medium Duty
Horsepower
0.5 hp
Power Source
Air Powered
Reach
Standard Reach
Tool Weight
1.8 lb
Vibration Level
4 m/sq sec
Cut-Off Wheel Orientation
Perpendicular
Air Inlet Type
NPT
Air Inlet Gender
Female

Description

Cut-Off Tool, Wheel Diameter 2 7/8 in, Duty Rating Medium Duty, Horsepower 0.5 hp, Max. Speed 22,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Standard Reach, Kit Contents (1) Bare Tool, Includes Safety Guard, Speed Control Lever, Lever Type Safety Lock, Maximum Wheel Thickness 1/16 in, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.