Shop CHICAGO PNEUMATIC

Air Impact Wrench, 1/2 in, 1/4 in NPT, Torque 960 ft.lb, 7,000 RPM, Twin Hammer, 5PK

  • Mfr # CP7748-CTN
  • Zoro # G423744205

product price: 
$
1,810.99
/pk of 5, $362.20/ea
Free Shipping & Returns

Key Features

Includes
Air Impact Wrench Tool
Material
Composite
Air Inlet Thread Type
NPT
Starting System
Trigger
Output Retainer Type
Friction Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP7748-CTN
Zoro #
G423744205
UPC #
015451815196
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size (in)
0.5
Overall Length
6.89
Air Inlet Thread Size (in)
0.25
Width
8.27
Depth
7.87

Details

Includes
Air Impact Wrench Tool
Item
Impact Wrench
Material
Composite
Air Inlet Thread Type
NPT
Starting System
Trigger
Output Retainer Type
Friction Ring
Blow Per Minute
1350
Clutch Housing
Aluminum
Handle Type
Pistol
Color
Black,Gray
Output Drive Type
Square
Free Speed
7000
Air Inlet Gender
Female
Impact Mecanism
Twin Hammer
Air Pressure
90 psi
Sound Power
105.3 dB(A)
Vibration
12 m/s²
Air Consumption at Load
6.2 cfm
Min Hose Dia Inch
0.38 in
Sound Pressure
94.3 dB(A)
Max Torque Reverse
959

Description

The CP7748 series impact wrench with its torque of 960ft.lbs / 1,300 Nm, twin hammer impact mechanism, and composite housing is powerful and durable and ensures efficient bolting and unbolting when changing wheels and tires on light vehicles. In addition, the new forward/reverse system & power control (ring system) increase operator comfort while also improving functionality. The CP7748 series is composed of 2 models: 1/2 Inch short anvil and 1/2 Inch long anvil (2-inch anvil).

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.