Shop CHICAGO PNEUMATIC

Air Impact Wrench, 1/2 in, 2 in Ext Anvil, 1/4 in NPT, 960 ft-lb, 7,000 RPM, 5PK

  • Mfr # CP7748-2-CTN
  • Zoro # G223744207

product price: 
$
1,917.99
/pk of 5, $383.60/ea
Free Shipping & Returns

Key Features

Air Inlet Gender
Female
Output Drive Type
Square
Starting System
Trigger
Air Inlet Thread Type
NPT
Depth
7.87
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP7748-2-CTN
Zoro #
G223744207
UPC #
015451815202
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.87
Output Drive Size (in)
0.5
Air Inlet Thread Size (in)
0.25
Overall Length
8.86
Width
8.46

Details

Air Inlet Gender
Female
Output Drive Type
Square
Starting System
Trigger
Air Inlet Thread Type
NPT
Blow Per Minute
1350
Clutch Housing
Aluminum
Material
Composite
Item
Impact Wrench
Output Retainer Type
Friction Ring
Handle Type
Pistol
Includes
Air Impact Wrench Tool
Free Speed
7000
Impact Mecanism
Twin Hammer
Color
Black,Red
Max Torque Reverse
960
Min Hose Dia Inch
0.38 in
Vibration
11.3 m/s²
Air Consumption at Load
25 cfm
Air Pressure
90 psi
Sound Pressure
94.3 dB(A)
Sound Power
105.3 dB(A)

Description

The CP7748 series impact wrench with its torque of 960ft.lbs / 1,300 Nm, twin hammer impact mechanism, and composite housing is powerful and durable and ensures efficient bolting and unbolting when changing wheels and tires on light vehicles. In addition, the new forward/reverse system & power control (ring system) increase operator comfort while also improving functionality. The CP7748 series is composed of 2 models: 1/2 Inch short anvil and 1/2 Inch long anvil (2-inch anvil).

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.