Shop PERFORMANCE TOOL
See all product information
Create Account
6 in. Dual Action Sander, Orbital Rotary, Swirl-Free Finishes, Auto Body
- Mfr # M641
- Zoro # G923310290
product price:Â
$
91.99
/ea
Key Features
Orbital Action
Yes
Air Inlet
1/4 in
Spindle Size
5/16 - 24 UNF
Min. Hose Size
3/8 in
Pad Diameter (in)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M641
- Zoro #
- G923310290
- UPC #
- 39564506413
- Country of Origin
- China
- Orbital Action
- Yes
- Air Inlet
- 1/4 in
- Item
- Air Sander
- Case Included
- No
- Color
- Black
- Sander Type
- Dual Action
- Variable Speed
- Yes
- Type
- Dual Action
- Max RPM
- 10000
- Air Pressure (PSI)
- 90 psi
- Power Source
- Air
- Average CFM
- 5
Dimensions
- Spindle Size
- 5/16 - 24 UNF
- Min. Hose Size
- 3/8 in
- Pad Diameter (in)
- 6 in
- Overall Length
- 9.1 in
Description
The Performance Tool M641 6-Inch Heavy Duty Dual Action Sander is a versatile tool ideal for bodywork and paint preparation. With built-in regulator, it ensures precise speed control for optimal results. Its rotary and orbital motion delivers swirl-free finishes, while the larger cast iron cylinder and shaft provide better balance. The balanced design minimizes vibration, enhancing user comfort during prolonged use. With an insulated grip for added comfort, this sander is a reliable choice for various projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.