Shop PERFORMANCE TOOL
See all product information
Create Account
Dual Piston Straight Line Sander, 2.75in x 16.75in Pad, Twin Piston
- Mfr # M574DB
- Zoro # G623310446
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1/4 in
Variable Speed
Yes
Min. Hose Size
3/8 in
Overall Length
16.1 in
Air Pressure (PSI)
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M574DB
- Zoro #
- G623310446
- UPC #
- 39564505744
- Country of Origin
- China
- Item
- Air Linesander
- Air Inlet
- 1/4 in
- Variable Speed
- Yes
- Air Pressure (PSI)
- 90 psi
- Orbital Action
- No
- Type
- Straight
- Average CFM
- 5
- Color
- Black
- Power Source
- Air
- Sander Type
- Straight
- Case Included
- No
- Max SPM
- 2500
Dimensions
- Min. Hose Size
- 3/8 in
- Overall Length
- 16.1 in
- Pad Diameter (in)
- 16.75 in
Description
The Performance Tool M574DB Air Sander is an essential tool for heavy-duty sanding jobs. Its powerful twin piston design ensures ample power for efficient sanding while preventing stalling. The large 2.75-Inch x 16.75-Inch sanding pad is ideal for sanding large flat surfaces, providing smooth sanding and ensuring a perfect finish every time. The air sander's two-handle design ensures comfortable and easy operation, allowing you to work for extended periods without experiencing hand fatigue. With quick action paper clamps, changing sandpaper is a breeze, saving you time and enhancing your productivity. This air sander is versatile and durable, perfect for flat sanding of body filler, shaping, leveling, and finishing. Its specifications include a pad size of 2.75-Inch x 16.75-Inch, free speed of 2,500 SPM, average CFM of 5, air pressure of 90 PSI, air inlet of 1/4-Inch NPT, hose size of 3/8-Inch ID, length of 16.1-Inch, and weight of 5.6 lbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.